Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Micryo Label Rolls
SCI_ED

Catalog No. S91001E
Click to view available options
Color:
Blue
Green
Multi-colored
Purple
Red
White
Yellow
Product Type:
Micryo Dot
Micryo Strip
Quantity:
1000/Roll
5000/Pk.
Size (Metric):
0.93 cm dia.
1.27 cm dia.
1.9 cm dia.
2 x 0.63 cm
3.3 x 1.3 cm

Made from chemically inert polyester

  • Unique adhesive formulated to adhere to laboratory glass and plasticware
  • Withstand conventional freezing (-80°C) and can also be used for most cryogenic storage applications (vapor and liquid phase nitrogen storage at (-196°C)
  • No need for separate labeling solutions for cryo-preservation units or ultra low freezers
  • Can even be used in incubators

Specifications

Color Yellow
Format Label
Material Polyester
Product Type Micryo Strip
For Use With (Equipment) 1.5 to 2 mL tube, can even be used in incubators
Min. Operating Temperature (Metric) -196°C
Quantity 1000/Roll
Size (English) 1.29 x 0.5 in.
Size (Metric) 3.3 x 1.3 cm
Temperature Range (English) -320.8°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.