Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Micryo Labels for Laser Printers
SCI_ED

Catalog No. p-3493878
Change view
Click to view available options
Color:
Multi-colored
White
Product Type:
Micryo Dot
Micryo Strip
Quantity:
1700/Pk.
20 sheets
2125/Pk.
2380/Pk.
3120/Pk.
3840/Pk.
Size (Metric):
1.3 cm dia.
1.9 cm dia.
2.4 x 1.3 cm
3.3 x 1.3 cm
3.8 x 0.6 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Quantity Size (Metric)
S91004C White Micryo Dot 20 sheets 1.9 cm dia.
S91003B Multi-colored Micryo Strip 2125/Pk. 3.3 x 1.3 cm
S91004B White Micryo Dot 3840/Pk. 1.3 cm dia.
S91003A White Micryo Strip 1700/Pk. 3.3 x 1.3 cm
S91003C White Micryo Strip 2380/Pk. 2.4 x 1.3 cm
S91003F White Micryo Strip 2380/Pk. 3.8 x 0.6 cm
S91003G Multi-colored Micryo Strip 3120/Pk. 3.8 x 0.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S91004C Supplier Argos Technologies™ Supplier No. L1278/EMD

Made from chemically inert polyester

  • Unique adhesive formulated to adhere to laboratory glass and plasticware
  • Withstand conventional freezing (-80°C) and can also be used for most cryogenic storage applications (vapor and liquid phase nitrogen storage at -196°C)
  • No need for separate labeling solutions for cryo-preservation units or ultra low freezers
  • Can also be used in incubators

Specifications

Color White
Format Label
Material Polyester
Product Type Micryo Dot
For Use With (Equipment) 5 x 15 mL tube, laser printer, can even be used in incubators
Min. Operating Temperature (Metric) -196°C
Quantity 20 sheets
Size (Metric) 1.9 cm dia.
Temperature Range (English) -320.8°F
Diameter (English) 0.74 in.
Diameter (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.