Learn More
Integra™ Miltex™ Mid Grade Dressing Forceps
Description
- Stainless steel construction
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 12 in. |
| Material | Stainless Steel |
| Length (Metric) | 305 mm |
| Product Type | Forceps, Dressing |
| Quantity (No. per Case) | Each |
| Grade | Mid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.