Learn More
Impacto™ MidCleat™ Mid-Sole Ice Traction Cleat
Impacto™ MidCleat™ Mid-Sole Ice Traction Cleat provides superior grip, and stability. Cleats are designed to provide versatile traction for workers who frequently move from outdoors to indoors.
$58.14
Specifications
Color | Black, Orange |
---|---|
Design | Mid-Sole |
For Use With (Application) | Additional Traction on Icy/Snowy Surfaces |
Height (English) | 1 in. |
Height (Metric) | 2.54 cm |
Catalog Number | Mfr. No. | Sole Features | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sole Features | Price | Quantity & Availability | |||||
19-500-304
![]() |
Impacto™
MIDCLEAT10000 |
Steel Cleats |
Pair of 1 for $58.14
|
|
|||||
Description
- Adjustable strap and replacement cleats provide excellent traction on snow and ice
- Cleat can easily and quickly be flipped to the top of the boot
- HiVis, reflective strap provides enhanced visibility
- Lightweight for all-day comfort
- One Size fits all
Specifications
Black, Orange | |
Additional Traction on Icy/Snowy Surfaces | |
2.54 cm | |
12.7 cm | |
Universal | |
0.4 lb. | |
5.5 in. | |
Unisex |
Mid-Sole | |
1 in. | |
5 in. | |
Plastic | |
HiVis Elastic | |
453 g | |
13.97 cm | |
Ice Traction Cleats |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.