Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Middle-High School Series Upright Microscope

Small, compact, rugged, light weight design is ideal for middle school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 or 4 position turret nosepiece
- 4X, 10X, 40X, and optional 100x(oil) objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular, w/ 45° incline, 360° rotation
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 120mm x 130mm
CONDENSER
- Abbe Condenser
- NA 0.65 or 1.25NA disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle, 45° inclinable Rocker on/off switch located on side of base
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
| Abbe Condenser NA1.25 with Diaphragm, Filter | |
| WF10X/16 mm with Pointer | |
| LED | |
| Achromatic | |
| Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
| Rechargeable battery; External DC plug | |
| 110/220 V |
| X/Y mechanical stage | |
| Monocular, 45° inclined, 360° rotating | |
| 40X, 100X, 400X | |
| Microscope | |
| Brass, Glass, Aluminum, Plastic | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Spot an opportunity for improvement?Share a Content Correction