Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Middle School Series Upright Microscope
GREENER_CHOICESCI_ED

Catalog No. s72577 Shop All Fisherbrand Products
Click to view available options
Design Type:
Plain Stage, Attachable X/Y Mechanical Stage, Spring Loaded Clips
Plain Stage, Spring Activated Clips

Small, compact, rugged, lightweight design is Ideal for Middle School Classrooms

OPTICAL SYSTEM

  • Finite optical system
  • Outward facing 3 position turret nosepiece
  • 4X, 10X, 40X objectives
  • 10X WF eyepiece w/ pointer

VIEWING HEAD

  • Monocular

FOCUSING

  • Coarse focus adjustment of 20mm  w/ independent fine focus of 1.4mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Plain stage

CONDENSER

  • Abbe Condenser
  • NA 0.65 disc diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • 45° inclinable
  • Rocker on/off switch located on side of base

ILLUMINATION

  • 220V/20W halogen Lamp or energy efficient LED illumination

Warranty and Services

Limited Lifetime Warranty

Specifications

Condenser Type Abbe Condenser NA0.65 Disc Diaphragm
Design Type Plain Stage, Spring Activated Clips
Eyepiece WF10X with Pointer
Head Style Monocular, 45° inclined, 360° rotating
Lighting Type LED with Dimmer Control, Energy Efficient
Magnification Power 4X, 10X, 40XS
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Material Brass, Glass, Aluminum, Plastic
Power Supply Details Battery, External AC Plug
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.