Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Middle-High School Series Upright Microscope

Shop All Fisherbrand Products


Click to view available options
Condenser Type:
Abbe Condenser NA0.65 Disc Diaphragm
Abbe Condenser NA1.25 with Diaphragm, Filter
Fixed Condenser
Design Type:
Plain Stage
X/Y Mechanical Stage
Power Supply Details:
Battery; External DC plug
Rechargeable Battery, External DC Plug
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 or 4 position turret nosepiece
- 4X, 10X, 40X, and optional 100x(oil) objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular, w/ 45° incline, 360° rotation
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 120mm x 130mm
CONDENSER
- Abbe Condenser
- NA 0.65 or 1.25NA disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle, 45° inclinable Rocker on/off switch located on side of base
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
Condenser Type | Abbe Condenser NA0.65 Disc Diaphragm |
Design Type | Plain Stage |
Eyepiece | WF10X/16 mm with Pointer |
Head Style | Monocular, 45° inclined, 360° rotating |
Lighting Type | LED |
Magnification Power | 40X, 100X, 400X |
Objective Types | Achromatic |
Product Type | Microscope |
Includes | Eyepieces, Stand, Dust Cover, Objectives, Power Cord |
Material | Brass, Glass, Aluminum, Plastic |
Show More |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction