Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Middle Shelf with Black Powerdercoat Finish

Catalog No. p-7225020
Click to view available options
Dimensions (L x W):
24 x 36 in.
24 x 48 in.
36 x 36 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Middle Shelf for bulk shelving

  • Middle shelf
  • Replacement part for bulk shelving system
  • Black powdercoat finish

Specifications

For Use With (Application) Shelving
Width (English) 36 in.
Shelf Type Middle Shelf
Color Black
Dimensions (L x W) 24 x 36 in.
Finish Powdercoat
No. of Shelves 1
Material Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.