Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Millennia™ 1000 Adhesion Microsope Slides
SDP

Catalog No. STLM1000P
Click to view available options
Corner Style:
45°
90°
Color:
Blue
Green
Pink
White
Yellow
Edges:
45°, Ground
90°, Ground
This item is not returnable. View return policy
This item is not returnable. View return policy

Strong adhesive slides with a hydrophobic surface for use with special stains, routine histology and frozen sections.

These slides are designed for special staining, routine histology and frozen sections.

  • Hydrophobic surface provides strong tissue adhesion properties
  • Compatible with thermal transfer printers
  • Available in both 90 and 45° clipped corners

Specifications

Length (Metric) 75 mm
No. per Pack 100 Pk.
No. per Case 1000 Cs.
Material High Quality Glass
Thickness (Metric) 1 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Precleaned Yes
Width (Metric) 25 mm
Edges 45°, Ground
Type Adhesion Slide
Color Pink
Corner Style 45°
For Use With (Application) Special Stains, Frozen Sections, Routine Histology
Writing Surface 20 x 25 mm
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.