Learn More
Honeywell™ Miller™ Adjustable-Fit Harnesses
Description
Lightweight harnesses designed to arrest the most severe free falls. Constructed of high-visibility 1 3/4 in. (4.4cm) nylon webbing. Leg, waist, and shoulder straps adjust easily and fit comfortably. With friction waist buckle and shoulder buckle for custom fit. Sub-pelvic strap provides additional wearing comfort.
17-987-22 series has tongue-buckle leg straps for extra security; 19-034-823 has friction buckle.
Specifications
Specifications
| Length (Metric) | 4.4 cm |
| Buckle Style | Tongue buckle |
| Length (English) | 1.75 in. |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.