Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Backbiter™ Tie-Back Lanyards with SofStop™ Shock Absorber
Click to view available options
Color:
Green
Description
- Strong and safe; specifically designed for tying back
- 5K™ snap hook features a failproof gate and a 2268kg (5000 lb.) capacity
- Can also be used for direct connection to approved anchor points
- Heavy-duty Cordura™ nylon/polyester webbing with a tensile strength of 5443kg (12,000 lb.)
- Versatile SofStop reduces the force of a fall to no more than 408kg (900 lb.)
- Blue webbing has greater chemical resistance
- Length: 6 ft. (1.8m)
Compliance
Meets OSHA 1926.502; ANSI A10.32 and ANSI Z359.13; CSA C259.11 requirements.
Specifications
Specifications
| Color | Green |
| Material | Nylon, Polyester |
| Length (English) | 6 ft. |
| Length (Metric) | 1.8 m |
| Connector Types | 5K Snap Hook |
| Leg Configuration | Double-Leg |
| Certifications/Compliance | Exceeds ANSI Z359-2007 and all applicable OSHA, ANSI and CSA standards. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction