Learn More
Description
- Tongue buckle
- 4.5cm (1.75 in.) webbing
- Available in side and single D-rings
- 7.6cm (3 in.) back pad
Specifications
Specifications
| Size | Large |
| Description | Fits waist size: 39 to 47 in. |
| Product Type | Body belt |
| Includes | Tongue buckle, side D-rings, 76mm (3 in.) back pad |
| D-Ring Location | Side |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.