Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Body Belts

Catalog No. p-4013550
Click to view available options
D-Ring Location:
Side
Single
Includes:
One D ring, rebar snap
Tongue buckle, side D-rings, 76mm (3 in.) back pad
Tongue buckle, single D-rings, 76mm (3 in.) back pad
Size:
Medium
Large
X-Large

Used for work positioning only or in conjunction with a full-body harness to provide fall protection

  • Tongue buckle
  • 4.5cm (1.75 in.) webbing
  • Available in side and single D-rings
  • 7.6cm (3 in.) back pad
TRUSTED_SUSTAINABILITY

Specifications

Description Fits waist size: 35 to 43 in.
Includes Tongue buckle, single D-rings, 76mm (3 in.) back pad
Product Type Body belt
D-Ring Location Single
Size Medium
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.