Learn More
Description
The rescuer can remotely attach the system to the suspended worker while remaining securely anchored on the walking/working surface. All rescue components are contained in one easy-to-store kit with no assembly necessary — only requires an overhead anchorage.
- Out-of-the-bag solution for prompt rescue, with no assembly required
- Quickly raise or lower a fallen worker to safety — avoid suspension trauma
- Professional rescue solution; enhances worker safety and corporate rescue plan
Applications:
Construction, Manufacturing, Municipal Services, Oil and Gas, Transportation, Utilities, Wind Energy
Compliance
Meets ANSI™ Z359.4 requirements.
Specifications
Specifications
| Weight (English) | 37.9 lb. |
| Load Bearing Capacity (English) | 400 lb. |
| Length (English) | 75 ft. |
| Certifications/Compliance | OSHA, ANSI A10.32, ANSI Z359.4 |
| Weight (Metric) | 117.2kg |
| Load Bearing Capacity (Metric) | 181.4 kg |
| Length (Metric) | 22.86 m |
| Product Type | QuickPick Premium Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.