Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Cable Anchorage Connectors

Catalog No. 19071567 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Includes:
Vinyl coated wire rope, captive eye carabiner, 3 in. o-ring
Vinyl coated wire rope, locking snap hook, 3 in. o-ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-071-567 Vinyl coated wire rope, locking snap hook, 3 in. o-ring
19-071-568 Vinyl coated wire rope, captive eye carabiner, 3 in. o-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-071-567 Supplier Honeywell™ Supplier No. 8186V/6FTV

Create quick, easy and secure points of attachment

  • 6mm (0.25 in.) diameter vinyl-coated, galvanized wire rope
  • Steel 76mm (3 in.) O-ring
  • Length: 1.8m (6 ft.)
  • Max. capacity: 181.4kg (400 lb.)
  • 19-071-567: Locking snap hook with 19mm (0.75 in.) gate opening
  • 19-071-568: Forged steel, auto-lock, captive eye carabiner with 25mm (1 in.) gate opening
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (English) 400 lb.
Material Steel
Load Bearing Capacity (Metric) 181.43 kg
Includes Vinyl coated wire rope, locking snap hook, 3 in. o-ring
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 72 in.
Length (Metric) 182.88 cm
Product Type Cable anchorage connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.