Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Cable Anchorage Connectors

Catalog No. p-4013502
Click to view available options
Includes:
Vinyl coated wire rope, captive eye carabiner, 3 in. o-ring
Vinyl coated wire rope, locking snap hook, 3 in. o-ring

Catalog No. 19-071-567

Supplier: Honeywell™ 8186V/6FTV

Create quick, easy and secure points of attachment

  • 6mm (0.25 in.) diameter vinyl-coated, galvanized wire rope
  • Steel 76mm (3 in.) O-ring
  • Length: 1.8m (6 ft.)
  • Max. capacity: 181.4kg (400 lb.)
  • 19-071-567: Locking snap hook with 19mm (0.75 in.) gate opening
  • 19-071-568: Forged steel, auto-lock, captive eye carabiner with 25mm (1 in.) gate opening
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (English) 400 lb.
Material Steel
Load Bearing Capacity (Metric) 181.43 kg
Includes Vinyl coated wire rope, locking snap hook, 3 in. o-ring
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 72 in.
Length (Metric) 182.88 cm
Product Type Cable anchorage connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.