Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Disposable Concrete Anchor Straps

Catalog No. 19071566
Click to view available options
Includes:
D-ring
Loop
Material:
Nylon, Steel
Nylon, Steel, Metal

Designed to provide temporary anchorage on concrete forms

  • 44mm (1.75 in.) abrasion-resistant polyester webbing
  • 6-cord bonded 3-strand polyester thread
  • Green
  • Length: 0.6m (2 ft.)
  • Max. work load capacity: 141kg (310 lbs.)
  • Min. tensile strength (webbing): 22kN (5000 lbs.)
  • Min. tensile strength (D-rings): 22kN (5000 lbs.)
  • Min. tensile strength (thread): 19kg (42 lbs.)

8185C

  • D-ring with 57mm (2.25 in.) opening on one end
  • Web loop on one end
  • Wt.: 0.24kg (0.52 lbs.)

8185CX

  • Web loop on both ends (loop serving as anchorage connection point for carabiner attachment has integral wear pad
  • Wt.: 0.11kg (0.25 lbs.)

ANSI Z359-2007 compliant for connectors that meet the 3600-lb. gate requirements.

Certifications

OSHA 1926.502, 1910.66, ANSI A10.32, Z359-2007

TRUSTED_SUSTAINABILITY

Specifications

Color Green
Material Nylon, Steel
Load Bearing Capacity (English) 310 lb.
Load Bearing Capacity (Metric) 140.61 kg
Includes Loop
Product Type Disposable Anchor strap
For Use With (Equipment) Carabiner
Length (Metric) 5.08 cm
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 24 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.