Learn More
Honeywell™ Miller™ DuraFlex™ Python™ Harnesses
Combine stretchable DuraFlex torso straps with lightweight, cushioned shoulder straps for ultimate comfort
Supplier: Honeywell™ P9504/UGN
Description
Come with an invisible protective coating that resists staining, repels dirt and grime, preserves color, and wipes clean in an instant, ensuring easy maintenance and longer service life.
- Abrasion-resistant, green nylon webbing has contoured tubular edges and high-density foam cushioning
- Does not bunch or kink, improving neck and shoulder comfort
- Flexibility and ease of movement are enhanced by stretchable webbing at the torso, which reduces fatigue
- Adjustable leg straps feature nonstretch webbing with a choice of tongue or mating buckles
- Fully adjustable, tangle-free, and easy to don
- All models feature a sliding back D-ring and pad
- Universal size
- Green
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007; CSA Z259.10 requirements.

Specifications
Green | |
Tongue Leg Straps | |
Mating/Tongue | |
Safety | |
Meets all applicable OSHA, ANSI, and CSA requirements. | |
Cushioned Tubular Webbing |
Safety Harness | |
Universal | |
Mating Chest Straps | |
Back | |
400 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.