Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ HP™ Lanyards with SofStop Shock Absorbers

Catalog No. 19071622
Change view
Click to view available options
Connector Types:
One Locking Snap Hook and Two Rebar Hooks
Two Locking Snap Hooks
Leg Configuration:
Double-Leg
Single-Leg
Adjustable:
No
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Leg Configuration Adjustable
19-071-622 Two Locking Snap Hooks Single-Leg No
19-071-626 One Locking Snap Hook and Two Rebar Hooks Double-Leg No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-071-622 Supplier Honeywell™ Supplier No. 913TWLSZ7/6FTGKC

Allow a soft, stable stop in the event of a fall

  • Inner core of shock-absorbing material expands to a maximum of 3.5 ft. (1m) to cushion a fall
  • Contain a backup safety strap for extra safety
  • Come in standard 6 ft. (1.8m) length
  • Locking snap hook at harness connection
  • High-visbility green nylon webbing

Order Info

Rebar hook throat opening: 2.5 in. (6.4cm); snap hook throat opening, 0.75 in. (1.9cm).

Compliance

Meet all applicable OSHA, ANSI™, and CSA standards, including ANSI Z359-2007.

TRUSTED_SUSTAINABILITY

Specifications

Color Green
Material Nylon Webbing
Adjustable No
Leg Configuration Single-Leg
Connector Types Two Locking Snap Hooks
Certifications/Compliance Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards.
Length (Metric) 1.8 m
Length (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.