Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ HP™ Lanyards with SofStop Shock Absorbers
Allow a soft, stable stop in the event of a fall
Specifications
Certifications/Compliance | Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards. |
---|---|
Color | Green |
Length (English) | 6 ft. |
Length (Metric) | 1.8 m |
Material | Nylon Webbing |
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Adjustable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Adjustable | Price | Quantity & Availability | |||
19-071-622
|
Honeywell™
913TWLSZ7/6FTGKC |
Two Locking Snap Hooks | Single-Leg | No | N/A | N/A | N/A | ||
19-071-626
|
Honeywell™
8798TRZ7/6FTGN |
One Locking Snap Hook and Two Rebar Hooks | Double-Leg | No | N/A | N/A | N/A | ||
Description
- Inner core of shock-absorbing material expands to a maximum of 3.5 ft. (1m) to cushion a fall
- Contain a backup safety strap for extra safety
- Come in standard 6 ft. (1.8m) length
- Locking snap hook at harness connection
- High-visbility green nylon webbing
Order Info
Rebar hook throat opening: 2.5 in. (6.4cm); snap hook throat opening, 0.75 in. (1.9cm).
Compliance
Meet all applicable OSHA, ANSI™, and CSA standards, including ANSI Z359-2007.
Specifications
Meets ANSI Z359-2007, and all applicable OSHA, ANSI and CSA standards. | |
6 ft. | |
Nylon Webbing |
Green | |
1.8 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title