Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard

Catalog No. 17987608 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Connector Types:
Locking Snap Hook and two Locking Rebar Hooks
One Locking Snap Hook
One Locking Snap Hook and One Locking Rebar Hook (2.5 in.)
Two Locking Snap Hooks
Material:
Dupont™ Kevlar™ aramid fiber webbing
Polyester Webbing
Leg Configuration:
Double-Leg
Single-Leg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Material Leg Configuration
17-987-608 One Locking Snap Hook Dupont™ Kevlar™ aramid fiber webbing Single-Leg
17-987-607 Two Locking Snap Hooks Dupont™ Kevlar™ aramid fiber webbing Single-Leg
17-987-610 Locking Snap Hook and two Locking Rebar Hooks Polyester Webbing Double-Leg
19-085-615 Two Locking Snap Hooks Polyester Webbing Single-Leg
19-085-626 One Locking Snap Hook and One Locking Rebar Hook (2.5 in.) Polyester Webbing Single-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-987-608 Supplier Honeywell™ Supplier No. 233MKZ7/6FTBKC

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Heavy-duty outer jacket serves as a backup to shock-absorbing inner core

  • Handle working loads up to 310 lb. (141kg)
  • Reduce fall-arresting forces to 900 lb. (408kg) or less
  • Stretch from 4 to 6 ft. (1.2 to 1.8m) for maximum maneuverability
  • Warning flag shows when lanyard is unfit for service due to previous fall

Order Info

Approximate weight: 2 lb. (907kg).

Compliance

Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Dupont™ Kevlar™ aramid fiber webbing
Length (English) 6 ft.
Leg Configuration Single-Leg
Connector Types One Locking Snap Hook
Certifications/Compliance OSHA 1926.502, 1910.66; ANSI Z359.13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.