Learn More
Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard
Shop All Protective Industrial Products Inc. ProductsDescription
- Handle working loads up to 310 lb. (141kg)
- Reduce fall-arresting forces to 900 lb. (408kg) or less
- Stretch from 4 to 6 ft. (1.2 to 1.8m) for maximum maneuverability
- Warning flag shows when lanyard is unfit for service due to previous fall
Order Info
Approximate weight: 2 lb. (907kg).
Compliance
Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.
Specifications
Specifications
| Color | Green |
| Material | Polyester Webbing |
| Certifications/Compliance | OSHA 1926.502, 1910.66; ANSI Z359.13 |
| Connector Types | Locking Snap Hook and two Locking Rebar Hooks |
| Leg Configuration | Double-Leg |
| Length (English) | 6 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.