Learn More
Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard
Shop All Protective Industrial Products Inc. ProductsDescription
- Handle working loads up to 310 lb. (141 kg)
- Reduce fall-arresting forces to 900 lb. (408 kg) or less
- Stretch from 4 to 6 ft. (1.2 to 1.8 m) for maximum maneuverability
- Warning flag shows when lanyard is unfit for service due to previous fall
Order Info
Approximate weight: 2 lb. (907kg).
Compliance
Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.
Specifications
Specifications
| Material | Polyester Webbing |
| Weight (English) | 2.2 lb. |
| Color | Green |
| Connector Types | Two Locking Snap Hooks |
| Product Type | Stretchable Web Lanyard |
| Leg Configuration | Single-Leg |
| Width (English) | 8 in. |
| Length (English) | 6 ft. |
| Capacity (Metric) | 140.6 kg |
| Certifications/Compliance | ANSI Z359 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.