Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard
Click to view available options
Connector Types:
Locking Snap Hook and two Locking Rebar Hooks
One Locking Snap Hook
One Locking Snap Hook and One Locking Rebar Hook (2.5 in.)
Two Locking Snap Hooks
Material:
Dupont™ Kevlar™ aramid fiber webbing
Polyester Webbing
Leg Configuration:
Double-Leg
Single-Leg
Description
- Handle working loads up to 310 lb. (141kg)
- Reduce fall-arresting forces to 900 lb. (408kg) or less
- Stretch from 4 to 6 ft. (1.2 to 1.8m) for maximum maneuverability
- Warning flag shows when lanyard is unfit for service due to previous fall
Order Info
Approximate weight: 2 lb. (907kg).
Compliance
Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.
Specifications
Specifications
| Color | Black |
| Material | Dupont™ Kevlar™ aramid fiber webbing |
| Certifications/Compliance | OSHA 1926.502, 1910.66; ANSI Z359.13 |
| Connector Types | Two Locking Snap Hooks |
| Leg Configuration | Single-Leg |
| Length (English) | 6 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction