Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyards

Catalog No. 17987609
Click to view available options
:
2007 compliant

Heavy-duty outer jacket serves as a backup to shock-absorbing inner core

  • Handles working loads up to 310 lb. (141kg)
  • Reduces fall arresting forces to 900 lb. (408kg) or less
  • Stretches from 4 to 6 ft. (1.2 to 1.8m) for maximum maneuverability
  • Warning flag shows when lanyard is unfit for service due to previous fall

Order Info

  • 19-002-989 has two zinc-plated locking snap hooks both with 3/4 in. (1.9cm) throat openings
  • 19-034-414 has two zinc-plated locking snap hooks, one with a 3/4 in. (1.9cm) throat opening and one with a 2 1/2 in. (6.4cm) throat opening
  • Approximate weight: 2 lb. (0.9kg)

Compliance

Meets OSHA, ANSI™, and CSA requirements.

TRUSTED_SUSTAINABILITY

Specifications

Leg Configuration Single-Leg
Connector Types Locking Snap and Hook and Locking Rebar Hook
Certifications/Compliance OSHA 1926.502, 1910.66; ANSI Z359.13
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.