Learn More
Honeywell™ Miller™ MightyLite™ Self-Retracting Lifelines
Up to 30% lighter than similar products in their class
Specifications
Certifications/Compliance | OSHA 1926.502, 1926.66, ANSI Z359.1, A10.4, CSA Z259.2 |
---|---|
Product Type | Self-retracting lifeline |
Load Bearing Capacity (English) | 310 lb. |
Load Bearing Capacity (Metric) | 140.61 kg |
Catalog Number | Mfr. No. | Length (English) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Includes | Price | Quantity & Availability | ||||
19-169-934
|
Honeywell™
RL50GZ7/50FT |
50 ft. | 50 ft. L of 0.18 in. Galvanized Steel cable | N/A | N/A | N/A | |||
19-085-612
|
Honeywell™
RL20GZ7/20FT |
20 ft. | 20 ft. L of 0.18 in. Galvanized Wire Rope | N/A | N/A | N/A | |||
19-085-623
|
Honeywell™
RL20SSZ7/20FT |
20 ft. | 20 ft. L of 0.18 in. Stainless Steel Wire Rope | N/A | N/A | N/A | |||
19-085-621
|
Honeywell™
RLS30SZ7/30FT |
30 ft. | 30 ft. L of 0.18 in. Stainless Steel Wire Rope | N/A | N/A | N/A | |||
19-085-631
|
Honeywell™
RL50PZ7/50FT |
50 ft. | 50 ft. L of 1 in. Polyester Webbing | N/A | N/A | N/A | |||
19-169-935
|
Honeywell™
RL100GZ7/100FT |
100 ft. | 100 ft. L of 0.18 in. Galvanized Steel cable | N/A | N/A | N/A | |||
19-080-852
|
Honeywell™
RL100SS/100FT |
100 ft. | 100 ft. L of 0.18 in. Stainless Steel cable | N/A | N/A | N/A | |||
Description
Self-retracting lifelines ideally suited to a variety of construction, industrial, warehouse, utility, mining, and confined-space applications. Compact design with double swivels (on snap hook and on top of unit) make units perfect for hard-to-mount locations and permanent mounts.
- Constructed with corrosion-resistant snap hooks and anodized aluminum/stainless-steel housings for longer life
- Consistent spring tension and narrow payout ports keep webbing from becoming twisted and locking up
- Automatic inertia brakes engage during a fall, limiting falls to 24 in. (61cm) or less
- Integral load indicator appears red when unit has been involved in a fall
- Inspection history can be conveniently recorded on unit label
- Eliminate downtime since no annual recertification is needed unless unit is involved in a fall
Order Info
- For transporting and handling ease, Cat. Nos. 19-034-675 and -679 have built-in carrying straps; other models have heavy-duty steel handles.
- Cat. No. 19-080-849 has a smaller housing making it a lightweight alternative to Cat. No. 19-999-490
- Maximum working load: 310 lb. (141kg).
Compliance
All units meet OSHA 1926.502, 1926.66; ANSI™ Z359.1, A10.4; and CSA Z259.2 requirements.
Specifications
OSHA 1926.502, 1926.66, ANSI Z359.1, A10.4, CSA Z259.2 | |
Self-retracting lifeline | |
310 lb. | |
140.61 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.