Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Mounted D-Ring

Catalog No. 19003004 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Mounted D-ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-004 Mounted D-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-004 Supplier Honeywell™ Supplier No. 410/
  • $158.00
    $115.65 / Each of 1

    Save $42.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anchorage Connectors are designed as the intermediary for securing a connecting device to an anchorage. The anchorage should be easily accessible, located at a safe distance and support 5,000 lbs. per worker.

  • Forged steel, mounted D-ring with stainless-steel anchorage plate designed as a fall protection anchorage point
  • 180° rotation provides flexibility for difficult mounts
  • Attaches easily with included 3/8 in. diameter (95mm) bolts, lock washers, hex nuts, and mounting template
  • Cadmium/zinc plating for corrosion resistance
  • Requires four drilled holes

Order Info

Minimum 5000 lb. (2268kg) tensile strength.

Compliance

Complies with OSHA and ANSI requirements.

Specifications

Material Alloy Steel
Load Bearing Capacity (English) 400 lb.
Product Type Mounting D-ring anchor connector
Includes 4.37 in. dia. Bolts, lock washers, nuts and drilling template
Certifications/Compliance OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, ANSI Z359.1
Strength 5000 lbf.
Load Bearing Capacity (Metric) 181 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.