Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Non-Stretch Full-Body Harnesses

Catalog No. 19048409
Change view
Click to view available options
Buckle Style (Chest):
Mating buckle
Buckle Style (Leg):
Mating buckle
Tongue
Buckle Style (Shoulder):
Friction
D-Ring Location:
Back
Back, Side
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Buckle Style (Chest) Buckle Style (Leg) Buckle Style (Shoulder) D-Ring Location
19-048409 Mating buckle Tongue Friction Back, Side
19-034-808 Mating buckle Mating buckle Friction Back
19-034-809 Mating buckle Tongue Friction Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-048409 Supplier Honeywell™ Supplier No. 65058/UYK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Full-body harnesses in lightweight, durable, yellow or gold polyester webbing.

Feature economical yet durable polyester web straps with pull-up shoulder adjustment and a replaceable chest-mounted lanyard clip on the chest strap adjustment pad. Four loops accommodate body belt, while the back strap keeps shoulder straps in position and keeps the forged-steel sliding back D-ring from sliding down too far.

  • Cat. No. 19-034-808 is a standard harness
  • Cat. No. 19-034-809 includes side D-rings for positioning applications, and tongue-buckle leg straps for easy donning and doffing
  • Cat. No. 19-048-409 features heavy-duty nylon webbing, side D-rings, and tongue-buckle leg straps

Order Info

One size fits most.

TRUSTED_SUSTAINABILITY

Specifications

Color Black, Yellow
Material Polyester, Steel
Size Universal
Webbing Material 1.75 in. Polyester
Style Vest
Includes Pull-up adjustment / Pull-free lanyard rings / Belt loops and sub-pelvic strap
For Use With (Application) Confined space or fall from height
Tensile Strength (English) 5000 lb. on webbing
Certifications/Compliance OSHA, ANSI and CSA
D-Ring Location Back, Side
Capacity (Metric) 181.4 kg
Buckle Style (Shoulder) Friction
Product Type Non-stretch harness
Capacity (English) 400 lb.
Buckle Style (Chest) Mating buckle
Buckle Style (Leg) Tongue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.