Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect Fit™ CRT Cut-Resistant Gloves
Click to view available options
Size:
Small
Large
2X-Large
Glove Cuff Color:
Blue
White
Yellow
Description
- Perfect Fit™ CRT (Cut-Resistant Technology) offers ANSI A4 cut protection
- Lightweight, seamless knit
- Proprietary blend of cut resistant fibers that offer 2 to 3 times cut protection of other similar weight aramid gloves
- 13-gauge
- Abrasion, cut and puncture resistance

Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Black, Yellow |
Cut Resistance Rating | ANSI A4 |
Material | Proprietary Cut-resistant Fiber |
Product Type | Cut-resistant Gloves |
Size | 2X-Large |
For Use With (Application) | Agriculture, manufacturing, municipal services, steel and metals, transportation |
Glove Cuff Color | White |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction