Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Shadow™ Beam Anchors

Catalog No. 19034418 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
For Use With (Equipment):
4 to 12 in. beam flange
5 to 12 in. beam flange
I and H beam flange from 3 to 24 W x 2.5 in. thick
Material:
Aluminum, Stainless Steel
Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material
19-034-418 5 to 12 in. beam flange Steel
19-999-493 4 to 12 in. beam flange Aluminum, Stainless Steel
19-999-494 I and H beam flange from 3 to 24 W x 2.5 in. thick Aluminum, Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-034-418 Supplier Honeywell™ Supplier No. 8811/

Shadow Beam Anchors connect horizontally to a wide range of I and H beam flanges. The integrated positive lock, spring-loaded engagement pin secures the anchor jaws to the crossbar, yet allows the unit to slide along beam flanges.

  • Adjustable jaws fit beams from 4-12 in. (10.1-30.5cm) or 12-24 in. wide (30.5-61cm), and up to 1-1/4 in. thick (3.2cm)
  • Quick and easy installation without any tools
  • Mounts horizontally on the top flange of a beam (when overhead anchorage does not exist) or overhead on the bottom flange of a compatible I-beam
  • Built-in D-ring provides connection point for Manyard™ lanyards
  • Stainless- and plated-steel construction ideally suited for use in corrosive environments

Order Info

Models 19-999-493 and 19-999-494 constructed of stainless steel and high strength aluminum.

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Weight (Metric) 181.43kg
For Use With (Equipment) 5 to 12 in. beam flange
Product Type Shadow beam anchor
Weight (English) 400 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.