Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Steel Lanyards with SofStop™ Shock Absorber
Click to view available options
:
No vinyl covering
Description
- Versatile 1/4 in. (6mm) diameter steel cable lanyards with integral SofStop shock absorbers for added safety
- 6 ft. long (1.8m) with two zinc-plated locking snap hooks with 3/4 in. (1.9cm) throat openings

Specifications
Specifications
Elongation | 42 in. (107cm) |
Product Type | Shock Absorber Lanyard |
Load Bearing Capacity (English) | 386 lb. |
Length (English) | 6 ft. |
Connector Types | Harness: Locking snap hook; Anchorage: Locking snap hook |
Arresting Force (English) | 900 lb. |
Certifications/Compliance | ANSI A10.32; CSA; OSHA |
Adjustable | No |
Length (Metric) | 1.8 m |
Arresting Force (Metric) | 4 kN |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction