Learn More
Honeywell™ Miller™ Step-In and Quick-Connect Harnesses
Description
- Economical harnesses made of lightweight, durable polyester webbing are easy to put on and take off
- Friction-buckle shoulder straps and pass-through chest buckle
- Chest and back straps keep shoulder straps in place and keep the sliding back D-ring from slipping
- Pull-free lanyard rings and mating buckles in leg straps
Specifications
Specifications
| D-Ring Location | Back |
| Product Type | Standard non-stretch harnesses |
| Buckle Style (Leg) | Mating buckle |
| Certifications/Compliance | CSA; OSHA |
| Buckle Style (Chest) | Mating buckle |
| Capacity (English) | 400 lb. |
| Style | Vest |
| Webbing Material | Polyester |
| Capacity (Metric) | 181.4 kg |
| For Use With (Application) | Confined Space; Construction |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.