Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ TechLine™ Temporary Horizontal Lifeline Systems

Catalog No. 19034875
Change view
Click to view available options
Length (English):
30 ft.
60 ft.
Length (Metric):
18.3 m
9.14 m
Includes:
1 O-ring; Snap hook
Shock absorber kit; 2 O-rings
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
19-034-875 60 ft. 18.3 m 1 O-ring; Snap hook
19-034-877 30 ft. 9.14 m Shock absorber kit; 2 O-rings
19-034-876 60 ft. 18.3 m Shock absorber kit; 2 O-rings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-034-875 Supplier Honeywell™ Supplier No. HLLR1L/60FT

Includes

Rope lifeline, 1.6cm (.625 in.) thick; cross-arm anchorage straps for easy installation; rope lifeline adjuster to accommodate required length; one connecting O-ring for greater mobility (two O-rings included in two worker kits); shock absorber pack for reducing fall arrest forces (included in two worker kits only); waterproof bucket for safe storage

Quick and easy to install while lightweight and portable to carry

  • Low-stretch rope lifeline for better performance/less deflection
  • Fluorescent green lifeline for high visibility
  • Designed so anchorage points only need to be rated for 2267kg (5000 lb.)
  • One or two worker kits

Compliance

Meets applicable OSHA, ANSI and CSA requirements

TRUSTED_SUSTAINABILITY

Specifications

Color Fluorescent Green
For Use With (Application) For single worker; Anchor post pin: Positions 1 or 2
Length (Metric) 18.3 m
Product Type Horizontal lifeline system
Includes 1 O-ring; Snap hook
Length (English) 60 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.