Learn More
Honeywell™ Miller™ Temporary Anchorage Connectors
Shop All Protective Industrial Products Inc. ProductsDescription
440/6FT Cross-Arm Chain Anchor
- 1.8m (6 ft.) chain anchor
- Wraps around I-beams or other structures
- Ideal to use in environments where chemical, heat or welding splatter may occur
455/ Beam Clamp
- Steel anchor point can be attached to horizontal I-beams, S-beams or W-beams
- Swivel attachment ring
- Accommodates beams with a max. width of 31.8cm (12.5 in.)
460/ Large Anchor Bracket
- With anchorage bracket weldment, eyebolt, bolts, washers and lock nuts
- 475/ Extension Pole and Anchor Hook
- 6m (20 ft.) fiberglass pole (475-2) and spring-loaded hook (475-1)
- Installs fall arrest systems up to 6m (20 ft.) from ground level to angle iron, piping and related structures
- 485/22INYL Rebar Hook Anchor
- Designed to facilitate anchoring to scaffolding, pipe or angle iron
- Locking rebar hook with SofStop shock absorber and D-ring
Compliance
Meets all applicable OSHA, ANSI and CSA standards
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Load Bearing Capacity (Metric) | 181.43 kg |
| Certifications/Compliance | OSHA, ANSI, CSA |
| Load Bearing Capacity (English) | 400 lb. |
| Product Type | Extension Hook |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.