Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ Temporary Anchorage Connectors
Click to view available options
Product Type:
Beam Clamp
Cross Arm Chain
Extension Hook
Extension Pole
Extension pole and hook
Rebar hook anchor
Description
440/6FT Cross-Arm Chain Anchor
- 1.8m (6 ft.) chain anchor
- Wraps around I-beams or other structures
- Ideal to use in environments where chemical, heat or welding splatter may occur
455/ Beam Clamp
- Steel anchor point can be attached to horizontal I-beams, S-beams or W-beams
- Swivel attachment ring
- Accommodates beams with a max. width of 31.8cm (12.5 in.)
460/ Large Anchor Bracket
- With anchorage bracket weldment, eyebolt, bolts, washers and lock nuts
- 475/ Extension Pole and Anchor Hook
- 6m (20 ft.) fiberglass pole (475-2) and spring-loaded hook (475-1)
- Installs fall arrest systems up to 6m (20 ft.) from ground level to angle iron, piping and related structures
- 485/22INYL Rebar Hook Anchor
- Designed to facilitate anchoring to scaffolding, pipe or angle iron
- Locking rebar hook with SofStop shock absorber and D-ring
Compliance
Meets all applicable OSHA, ANSI and CSA standards
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Certifications/Compliance | OSHA, ANSI, CSA |
| Product Type | Extension pole and hook |
| Load Bearing Capacity (Metric) | 181.43 kg |
| Load Bearing Capacity (English) | 400 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction