Learn More
Honeywell™ Miller™ Titan Fall Limiters
Description
- Offers 3.4m (11 ft.) of working capacity
- Quick-activating stainless-steel braking mechanism arrests free falls
- Corrosion-resistant interior components
- Compact, lightweight design
- Thermoplastic housing
- Max working load: 140kg (310 lb.)
- Visual load indicator
Compliance
Meets OSHA 1926.502, 1910.66, ANSI A10.32-2004 and Z359-2007 requirements
Specifications
Specifications
| Material | Thermoplastic |
| Load Bearing Capacity (English) | 310 lb. |
| Load Bearing Capacity (Metric) | 140.61 kg |
| Certifications/Compliance | OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359-2007 |
| Includes | Steel twist lock carabiner |
| Weight (English) | 2.8 lb. |
| Length (Metric) | 3.3 m |
| Product Type | Titan fall limiter |
| Length (English) | 11 ft. |
| Weight (Metric) | 1.27kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.