Learn More
Honeywell™ Miller™ TranScendor™ Cable Climbing Systems
Description
Includes
Top bracket assembly with shock absorber, a bottom bracket assembly with lifeline tensioner, 3/8 in. (9.5mm) galvanized steel cable wire rope lifeline, all necessary hardware, cable guides (when applicable) and instruction manual
- Quick, easy, do-it-yourself installation and inspection
- Lifeline tensioner prevents ladder rung deformation and indicates when the lifeline is properly adjusted
- Quick-link design for trouble-free cable installation
- Cable guides are fully convertible to accommodate low and high wind conditions increasing versatility
- Provides fall protection for up to four workers simultaneously
- Durable cable sleeve locks instantly in the event of a fall and attaches easily to the cable
Specifications
Specifications
| Certifications/Compliance | OSHA, ANSI, CSA |
| Includes | Manual pass-through |
| Length (Metric) | 2133 cm |
| Length (English) | 70 ft. |
| For Use With (Application) | Ideal for agriculture, construction, manufacturing, municipal services, Oil and gas, Steel and Metals, utilities |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.