Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ Tripods

Catalog No. 19087427 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Tripod; 2.7m (9 ft.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-087427 Tripod; 2.7m (9 ft.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-087427 Supplier Honeywell™ Supplier No. 51X/9FT
  • $3,672.00
    $2,691.65 / Each of 1

    Save $980.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Reflective tape

Anchorage connector for typical confined space and rescue systems

  • High-strength aluminum construction
  • Withstands up to 22kN (5000 lb.) of vertical pull
  • Adjustable legs with integral push pins are ideal on uneven surfaces
  • Independent leg locking feature holds legs securely
  • Safety chain, rubber skid pads and serrated edge prevent slipping
  • Height: 2.7m (9 ft.)

Specifications

Includes Adjustable legs, integral push pins, safety chain, tripod feet, Rubber skid pads, serrated edge
Color Silver
Material Aluminum
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Height (English) 9 ft.
Height (Metric) 2.7 m
For Use With (Equipment) Typical confined space and rescue system
Length (Metric) 274 cm
Product Type Tripod
Certifications/Compliance OSHA, ANSI, CSA
Length (English) 108 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.