Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
GSA_VA

Catalog No. SLFG85010 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
50 mm
Connectors:
1/8 NPTM (In/Out)
FLL/MLL
FLL/MLS with Needle
HB -1/8 NPTM
HB- 1/8 NPTM
HB/HB
Volume (Metric):
100 mL
4 L
Quantity:
10/Pk.
100/Pk.
25/Pk.
50/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Connectors Volume (Metric) Quantity
SLFG85010 50 mm HB/HB 100 mL 10/Pk.
SLFG85000 50 mm HB/HB 100 mL 100/Pk.
SLFG05010 50 mm HB/HB 4 L 10/Pk.
SLFGN25VS 25 mm FLL/MLS with Needle 100 mL 25/Pk.
SLFG05000 50 mm HB/HB 4 L 100/Pk.
SLFGL25BS 25 mm FLL/MLL 100 mL 50/Pk.
SLFG65000 50 mm HB- 1/8 NPTM 4 L 100/Pk.
SLFG65010 50 mm HB -1/8 NPTM 4 L 10/Pk.
SLFG75010 50 mm 1/8 NPTM (In/Out) 100 mL 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SLFG85010 Supplier MilliporeSigma™ Supplier No. SLFG85010
Add to Cart
Add to Cart

Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.

Protect vacuum sources from contamination and moisture damage

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features & Benefits:

  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications:Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Connectors HB/HB
Description Luer outlet, ethylene oxide sterilized
Disposable Single-use
Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples
Housing Material Polypropylene
Inlet Style Stepped hose barb with Female Luer Slip
Outlet Style HB/HB
Product Line Millex
Quantity 10/Pk.
Type Filter
Volume (Metric) 100 mL
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.