Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-GV Filter for Samplicity G2, PVDF, 0.22 μm

Catalog No. SAMP2GVNB Shop All MilliporeSigma Products
Click to view available options
Quantity:
1000 Pk.
250 Pk.

Used for non-sterile filtration on the Samplicity™ G2 system. This 33mm syringe filter with a hydrophilic Durapore™ PVDF membrane and 0.22μm pore size is used to prepare solutions prior to chromatography or other instrument analyses.

Overview of Millex™ Filters for the Samplicity™ G2 System
  • Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
  • Millex™ Filters for the Samplicity™ G2 System provide adaptor funnels and Millex™ 33 mm filters
  • Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
  • Available in 0.20 μm and 0.45 μm pore sizes with Durapore™ PVDF, Millipore Express™ PLUS PES, or nylon membranes

Applications:
 HPLC; Filtration of viscous or particulate laden samples for HPLC

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow/Natural
For Use With (Equipment) Samplicity G2 Filtration System
Material (Membrane) PVDF (Hydrophilic)
Pore Size 0.22 μm
Sterility Non-sterile
Filter Code GV
Filtration Area 4.5 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) ≤80 μL
Housing Material Polypropylene
Includes Millex filter and Easy-Fill funnel, Female Luer-Lok inlet/Male Luer Slip outlet
Max. Inlet Pressure 8.6 bar (125 psi)
Quantity 250 Pk.
Sample Type Aqueous, Mild organic
Temperature (Metric) Max 45°C
Volume (Metric) Hold Up ≤80 μL after air purge
Volume (Metric) Working ≤2 mL (limited by vial volume)
Diameter (Metric) Filter 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.