Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Sterile Syringe Filters: Durapore™ PVFD Membrane
GSA_VA

Catalog No. SLVVM33RS Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.22 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
SLVVM33RS 0.1 μm
SLGVM33RS 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLVVM33RS Supplier MilliporeSigma™ Supplier No. SLVVM33RS
Add to Cart
Add to Cart

Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes

Available in 4, 13, 25, 33, and 50 mm diameters with a variety of membranes, Millex™ sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex™ filters because of their unsurpassed quality and consistency. Millex™ filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex™ filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.Features & Benefits:•Tailored to a variety of applications based on membrane type, housing and validation rating •Medical Device-rated devices in some countries including vented devices for direct patient care •Specialized filter units to protect hemodialysis transducers from blood and moisture and for vacuum line protection •Low extractables and low absorption membranes for minimum sample losses •Faster flow rates and higher operating pressures for high performance needs Applications:Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components, Select Medical Device Applications (Some Including Direct Patient Care Depending on Country/Region)

Compliance

Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Color Yellow
Disposable Single-use
Material (Membrane) PVDF (Hydrophilic)
Pore Size 0.1 μm
Sterility Sterile
Filter Code VV
For Use With (Application) Ultra-low protein binding; Sterilization of tissue culture media, protein solutions or aqueous solutions
Hold up Volume (After Air Purge) <100 μL
Housing Material PVDF
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Pressure Rating 145 psi
Quantity 50/Pk.
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Temperature Range (English) 113°F
Temperature Range (Metric) 45°C
Tip Material Modified Acrylic
Type Syringe Filter, Medical
Volume (Metric) 10 mL
Diameter (Metric) 3.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.