Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm
GSA_VA

Catalog No. SLGV033NB Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4.0 mm
13 mm
33 mm
Outlet Style:
Male Luer Slip
Male Luer Slip, Stepped
Tube Outlet
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outlet Style Quantity
SLGV033NB 33 mm Male Luer Slip 250/Pk.
SLGVX13NK 13 mm Male Luer Slip 1000/Pk.
SLGVX13NL 13 mm Male Luer Slip 100/Pk.
SLGVX13TL 13 mm Tube Outlet 100/Pk.
SLGV033NK 33 mm Male Luer Slip 1000/Pk.
SLGV033NS 33 mm Male Luer Slip 50/Pk.
SLGVR04NL 4.0 mm Male Luer Slip, Stepped 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. SLGV033NB Supplier MilliporeSigma™ Supplier No. SLGV033NB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Millex™ Durapore™ (PVDF) Syringe Filter, 0.22 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane:
  • Low protein binding to minimize interaction with your sample and maximize recovery.
  • Compatible with aqueous and mild organic solutions.
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Code Yellow
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material Polypropylene
Material (Membrane) PVDF
Pore Size 0.22 μm
Sample Volume 100 mL
Sterility Non-sterile
Filtration Area 4.5 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) ≤80 μL
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Product Line Millex
Quantity 250/Pk.
Type Syringe Filter
Volume (Metric) <100 mL
Length (Metric) 25 mm
Diameter (Metric) 33 mm
Diameter (Metric) Filter 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.