Learn More
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
- Low protein binding to minimize interaction with your sample and maximize recovery.
- Compatible with aqueous and mild organic solutions.
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | HDPE |
| Material (Membrane) | PVDF |
| Pore Size | 0.22 μm |
| Sample Volume | 1 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Hold up Volume (After Air Purge) | ≤10 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
