Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), HPF, 0.45 μm

Catalog No. SLHVM25NK Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1000/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLHVM25NK 1000/Pk.
SLHVM25NS 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLHVM25NK Supplier MilliporeSigma™ Supplier No. SLHVM25NK
Add to Cart
Edge
Add to Cart

Millex™ Durapore™ PVDF HPF Syringe Filter, 0.45 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ HPF Syringe Filters:
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions.
  • For manual or automated use.
  • Low-extractable polyethylene housing.

Applications:

  • Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material HDPE
Material (Membrane) PVDF
Pore Size 0.45 μm
Sample Volume 100 mL
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) 250 μL
Housing Material HDPE
Prefilter Graduated Multi-layer Glass Fiber Prefilter
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.