Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, MCE, 0.8 μm
GSA_VA

Catalog No. SLAA025NK Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1000/Pk.
250/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLAA025NK 1000/Pk.
SLAA025NB 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLAA025NK Supplier MilliporeSigma™ Supplier No. SLAA025NK
Add to Cart
Add to Cart

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Non-Sterile Millex™ Syringe Filters with MCE Membrane:
  • Housing is made from a low-extractable polyvinylidene chloride (PVC).

Applications:

  • Clarification of Aqueous Solutions, General Laboratory Filtration

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) MCE
Pore Size 0.8 μm
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material PVC
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.