Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Nylon, 0.45 μm

Catalog No. SLHNX13NK Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Filter:
13 mm
33 mm
Outlet Style:
Male Luer Slip
Tube outlet
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Outlet Style Quantity
SLHNX13NK 13 mm Male Luer Slip 1000/Pk.
SLHNX13NL 13 mm Male Luer Slip 100/Pk.
SLHNX13TL 13 mm Tube outlet 100/Pk.
SLHN033NB 33 mm Male Luer Slip 250/Pk.
SLHN033NK 33 mm Male Luer Slip 1000/Pk.
SLHN033NS 33 mm Male Luer Slip 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SLHNX13NK Supplier MilliporeSigma™ Supplier No. SLHNX13NK
Add to Cart
Add to Cart

Millex™ Nylon Syringe Filter, 0.45 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:

  • Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents.
  • Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs.
  • Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab.
  • Polypropylene housing, offering a low level of extractables and broad chemical compatibility.

Applications:

  • Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Solvent Filtration
  • Clarification of Aqueous and Organic Solutions

Available in Multiple Pack Sizes:

  • SKU ending with NS (-------NS): 50 per pack
  • SKU ending with NL (-------NL): 100 per pack
  • SKU ending with TL (-------TL): 100 per pack
    • These syringe filters have a tube outlet.
  • SKU ending with NB (-------NB): 250 per pack
  • SKU ending with NK (-------NK): 1000 per pack
TRUSTED_SUSTAINABILITY

Specifications

Color Code Purple
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material Polypropylene
Material (Membrane) Nylon
Pore Size 0.45 μm
Sample Volume 10 mL
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material Polypropylene
Inlet Style Male Luer Slip
Outlet Style Male Luer Slip
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) <10 mL
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.