Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm

Catalog No. SLCRX13NK Shop All MilliporeSigma Products
Change view
Click to view available options
Outlet Style:
Male Luer Slip
Tube
Quantity:
100/Pk.
1000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Outlet Style Quantity
SLCRX13NK Male Luer Slip 1000/Pk.
SLCRX13NL Male Luer Slip 100/Pk.
SLCRX13TL Tube 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLCRX13NK Supplier MilliporeSigma™ Supplier No. SLCRX13NK
Add to Cart
Add to Cart

Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE
  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
  • Filtration of protein-containing aqueous or organic solutions
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility
TRUSTED_SUSTAINABILITY

Specifications

Color Code Blue
Disposable Single-use
Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 0.8 cm2
For Use With (Application) Filtration of Protein-Containing Aqueous or Organic Solutions
Hold up Volume (After Air Purge) ≤ 15 μL
Housing Material PP
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Quantity 1000/Pk.
Sample Type Aqueous, Organic
Temperature (Metric) Max 45°C
Volume (Metric) <10 mL
Length (Metric) 21 mm
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.