Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Milli-Q™ 7010-7015 Purification Cartridge Kit
Click to view available options
Type:
IX 7010-7015 Purification Cartridge Kit
IX H 7010-7015 Purification Cartridge Kit
Description
Water Purification Consumables Kit, compatible with the Milli-Q™ IX 7010 and Milli-Q™ IX 7010 systems and includes:
- IPAK GARD™ 10-15 Pretreatment Pack
- Activated Carbon for protection against chlorine, organics, bacteria
- Depth Filter for protection against particulates and colloids
- Tank Vent Filter
- Activated Carbon for volatile organics removal
- Soda Lime for CO2 removal
- Membrane Filter to stop particulates and bacteria

Specifications
Specifications
Capacity | 25 L, 50 L and/or 100 L |
Flow Rate | 3 L/hr. (Milli-Q™ IX 7003), 5 L/hr. (Milli-Q™ IX 7005), 10 L/hr. (Milli-Q™ IX 7010), 15 L/hr. (Milli-Q™ IX 7015) |
For Use With (Equipment) | Milli-Q™ IX 7003/05/10/15 Water Purification System |
Type | IX 7010-7015 Purification Cartridge Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction