Learn More
Description
- The Milli-Q™ SQ 240CV water purification system delivers both pure reverse osmosis (RO) water and ultrapure (Type 1) water.
- It benefits from a fixed preset volume dispenser that records and repeats the dispense volume of ultrapure water.
- It can also be equipped with a Gravity valve (optional) to directly dispense pure RO water from the SQ Switch 3.5 L tank base.
- Kit requires 2x Power Cords, Cartridges, Final Filter, and Installation (not included).
Specifications
Specifications
| Capacity | 3.5 L |
| Feedwater Source | Tap |
| Flow Rate | ≤1.6 L/min. Distribution Flow Rate, ≤42 L/hr. Make-up Flow Rate (Pure RO water) |
| Purification Method | Ultrapure |
| Resin Type | Activated Carbon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.