Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Milli-Q™ Water Purification Kit

Catalog No. IQ70XXPKT1H
Click to view available options
For Use With (Equipment):
Milli-Q™ IQ 7003/7005 Systems
Milli-Q™ IQ 7010/7015 Systems
Milli-Q™ IQ/EQ 7000 Systems
Feedwater Source:
Pretreated
Tap
Includes:
IPAK Gard 10-15 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter
IPAK Gard 3-5 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter
IPAK Gard H 10-15 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter
IPAK Gard H 3-5 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter
IPAK Meta and IPAK Quanta Cartridges

The IQ 7003/05/10/15 Water Purification Systems are integrated, ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly.

Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated, ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly. Avoid intermediary containers with Assisted Dispense mode on the Q-POD™ unit for a drop-by-drop finish, choosing your speed up to 2 L/min. Choose from a wide range of application POD-Paks for water quality adapted to specific needs. Key quality parameters are always visible onscreen during dispensing for full confidence in water quality.

  • Program the final volume and continue working with Volumetric Dispense mode
  • Dispense wheel, touchscreen menu, or foot pedal dispensing options
  • Smartphone-like touchscreens allow intuitive use, even while wearing gloves
  • Program the interface to personalize for specific needs of each lab
  • Easily create individual and dispense reports, determine average water quality over a specific time range, and even allocate costs for shared resources
  • View data directly onscreen or export it via convenient USB port located on each POD
  • Scan report's QR code to easily send the pdf
  • Onscreen, graphic instructions guide users through consumable changes and help manage alerts and alarms
TRUSTED_SUSTAINABILITY

Specifications

Feedwater Source Tap
Flow Rate 2 L/min
Material Plastic
Purification Method Ion Exchange, Activated Carbon, Reverse Osmosis
Resin Type Activated Carbon and Ion Exchangers
For Use With (Application) Protection of RO Membrane, Trace Ion and Organics Removal, Protection Against Airborne Contaminants
For Use With (Equipment) Milli-Q™ IQ 7010/7015 Systems
Includes IPAK Gard H 10-15 Pretreatment Pack, IPAK Quanta Polishing Cartridge, Tank Vent Filter
Voltage 100/240 V ±10%
Frequency 50/60 Hz ±10%

Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.